2-1/2 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

This product has been replaced by

PROFLO® PVC Schedule 80 Van Stone Flange
PROFLO® 2-1/2 in. PVC Schedule 80 Van Stone Flange
Manufacturer Part #PFP80VSSFNL
You last purchased this on
 
PROFLO®

2-1/2 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

  • Fast #
  • Part #PFP80VSSFL
  • Item #431574
  • Manufacturer Part #FP80VSSFL
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® PVC Schedule 80 Van Stone Flange
PROFLO® 2-1/2 in. PVC Schedule 80 Van Stone Flange
Manufacturer Part #PFP80VSSFNL
PROFLO®

2-1/2 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Diameter conforms to ASME/ ANSI B16.5 class 150 Standard
  • PVC SCH 80 construction
  • Intended for applications where operating temperatures will not exceed 140°F
  • Solvent weld connection
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.5
ASTM:
ASTM D-2467, ASTM D-4024
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Schedule Class:
80