PROFLO®
2-1/2 in. Water Test Gauge 300psi
Part #PFWG300L | Item #4116205 | Manufacturer Part #PFWG300L
$
19.83
EACH
Maximum Pressure:
300 psiProduct Details
- Black corrosion resistant paint steel case with flat glass window
- 2-1/2 in Face
- Bourdon Tube Style
- Memory Pointer
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Diameter: 2-1/2 in
End Connection 1: GHT
End Connections: GHT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Maximum Pressure: 300 psi
Maximum Temperature: 158
Type: Dual Scale