1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Oval Steel Washers and HEX Steel Nuts

You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Oval Steel Washers and HEX Steel Nuts

  • Fast #
  • Part #PFC2110
  • Item #244081
  • Manufacturer Part #FC2110
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. x 2-1/4 in. Brass Plated Steel Closet Bolts with Oval Steel Washers and HEX Steel Nuts

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nickel plated steel washers and acorn nuts
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
2-1/4 in
MA Approved -:
No
Material:
Brass
Size:
1/4 in x 20 in
WaterSense Labeled:
No