2 - 3 in. 160 dfu ABS Air Vent

You last purchased this on
 
PROFLO®

2 - 3 in. 160 dfu ABS Air Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 - 3 in. 160 dfu ABS Air Vent

  • Fast #
  • Part #PFAAV160A
  • Item #4146466
  • Manufacturer Part #392219
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2" x 3" SCH 40 adapter
  • For venting 4" DWV and smaller
  • 160 DFU
  • Made in the USA
  • ASTM D-2661;ASTM D-2665
  • NSF 14
  • ASSE 1050;ASSE 1051
  • Includes screening on air inlets to protect the seal
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1050, ASSE 1051, ASSE 1051-2009
ASTM:
ASTM D-2661, ASTM D-2665
Color Finish Category:
Whites
Color Finish Name:
White, Black
DFU:
160 dfu
Fits Pipe Size:
2 in - 3 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
WaterSense Labeled:
No