2 - 3 in. 160 dfu PVC Air Vent in White
2 - 3 in. 160 dfu PVC Air Vent in White
-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2" x 3" SCH 40 adapter
- For venting 4" DWV and smaller
- 160 DFU
- Made in the USA
- ASTM D-2661;ASTM D-2665
- NSF 14
- ASSE 1050;ASSE 1051
- Includes screening on air inlets to protect the seal
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051, ASSE 1051-2009
- ASTM:
- ASTM D-2661, ASTM D-2665
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- DFU:
- 160 dfu
- Fits Pipe Size:
- 2 in - 3 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- WaterSense Labeled:
- No