PROFLO®
2 - 3 in. Plastic Nickel General Purpose Drain
Part #PF42874 | Item #1333316 | Manufacturer Part #42874
Fits Pipe Size:
2 in - 3 inProduct Details
- Size: 2" or 3"
- Strainer: 4"
- Fits over or inside SCH40 pipe
- Removable strainer
- Standard height
Documents
Specifications
ADA Compliant: No
Adjustable: No
Construction: Non-Membrane
Diameter: 11-3/4 in
Drain Base Height: 1-3/16 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Diameter: 3 in
Fits Pipe Size: 2 in - 3 in
Grate Color Finish: Nickel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Diameter: 4 in
Grate Shape: Round
Material: Plastic
Type: PF42874