2 - 3 in. Plastic Nickel General Purpose Drain

You last purchased this on
 
PROFLO®

2 - 3 in. Plastic Nickel General Purpose Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 - 3 in. Plastic Nickel General Purpose Drain

  • Fast #
  • Part #PF42918
  • Item #1594995
  • Manufacturer Part #42918
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strainer: 4"
  • Fits over or inside SCH40 pipe
  • Size: 2" or 3"
  • Standard height
  • Removable strainer
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Diameter:
11-86/125 in
Drain Base Height:
1-3/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
4 in
Drain Diameter:
3 in
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4 in
Grate Shape:
Round
Material:
Plastic
WaterSense Labeled:
No