PROFLO® 2 gpm Showerhead

PF05324

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy clean rubber nozzles

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/16 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Length
3-1/4 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes
Width
3-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday