PROFLO® 2-Hole Copper Clad Tube Strap with Nail

PF500WN

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper clad steel construction
  • Two hole design
  • With nails

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Copper
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday