PROFLO® 2-Hole Kitchen Faucet with Double Lever Handle and Aerator (Less Spray)

PFX1414MLS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.0 gpm water-saving aerator
  • AB1953 compliant
  • ADA and UFAS compliant
  • Gooseneck spout
  • Quarter turn washerless design
  • Two lever handles
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Without side spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Deck Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Height
4-7/16 in
Spout Reach
7-11/12 in
Spout Swivel
90°
Spout Type
High Arc
Trim Only
No
Width
10-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday