PROFLO® 2 in. ABS No-Caulk Shower Drain with Strainer

PF42940

$12.19

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • No-caulk, 2" connection
  • Strainer type: stainless steel

SPECIFICATIONS

Drain Base Material
ABS
Fits Pipe Size
2 in
Grate Diameter
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday