PROFLO®

2 in. Brass Full Port F1960 Ball Valve

Part #PFX472K  |  Manufacturer Part #PFX472K

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full port design
  • End Connection: F1960 Cold Expansion PEX
  • Two piece brass ball valve
  • 400 WOG
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1960

Clean Bagged: No

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

FM Approved: No

Handle Material: Steel

High Pressure: 400

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-57/100 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: [Water, Oil, Gas]

Temperature Range: -4 to 212 Deg F

UL Listed: No

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2 in

Valve Type: Ball Valve