2 in. Cast Iron Test Plug With Wingnut

You last purchased this on
 
PROFLO®

2 in. Cast Iron Test Plug With Wingnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. Cast Iron Test Plug With Wingnut

  • Fast #
  • Part #PF39002
  • Item #1346404
  • Manufacturer Part #39002
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron top and bottom plate
  • Neoprene rubber gasket
  • Test plug with wing nut
  • Color/Finish: Black
  • Operating Pressure: 10 psi
  • Steel nipple
  • Requires Certification

Specifications

Application:
Sealing, Pipe
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-4/5 in
End Connection 1:
NPT
End Connections:
NPT
GSA Approved:
No
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Number of Tools Included:
1
Pressure - Maximum:
10 psi
Range (in):
3.63 in - 4.75 in
Size:
2 in
Tool Type:
Test Plug
WaterSense Labeled:
No
Weight:
5 lb