2 in. CTS x MIPS Transition CPVC and 300 Stainless Steel Adapter
PFXCP Series 2 in. CTS x MIPS Transition CPVC and 300 Stainless Steel Adapter
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Large hex nuts for easy installation
- Lead-Free
- Unique molded CPVC with 300 series stainless steel design
- Max Pressure: 100 psi @ 180°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2846
- Application:
- Residential
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- Collection:
- PFXCP Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- MIPS
- End Connections:
- Socket Weld x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Transition
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, CPVC
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No