PROFLO®
2 in. FNPT Brass Gate Valve
Part #PFXT300K | Item #3880197 | Manufacturer Part #PFXT300K
Valve Size
Product Details
- Economy brass gate valve
- Threaded end
- Solid wedge disc
- Not steam rated
- Not for use at or below ground level
- Not for potable use
- Lead-Free
Specifications
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: No
Handle Material: Aluminum
Lead Law Compliant: Yes
Length: 2-2/5 in
Material: Brass
Maximum Pressure: 200 WOG
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: [NSF 61G, NSF 372]
Pressure Class: 200#
Recommended Valve Application: [Water, Oil, Gas]
Type: PFXT300K
UL Listed: No
Valve Body Material: Brass
Valve Disc Material: Brass
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Size: 2 in
Valve Stem: Non-rising
Valve Type: Gate Valve
Width: 2-2/5 in