2 in. Galvanized Steel 2-Hole Pipe Strap

You last purchased this on
 
PROFLO®

PF600 Series 2 in. Galvanized Steel 2-Hole Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF600 Series 2 in. Galvanized Steel 2-Hole Pipe Strap

  • Fast #
  • Part #PF600K
  • Item #760291
  • Manufacturer Part #406 (DOTTIE)
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 52 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 hole design
  • Iron pipe size
  • Galvanized steel construction
  • Requires Certification

Specifications

Application:
Plastic Pipe, Rigid Conduit
Coating:
Galvanized
Collection:
PF600 Series
Fits Pipe Size:
2 in
Gauge (metal):
18 ga
Height:
2-41/100 in
Length:
5-1/50 in
Material:
Steel
UL Listed:
No
Width:
3/4 in