PROFLO®
2 in. Gas Test Gauge Assembly 0-100 psi
Part #PFGG100K | Item #4116211
$
19.59
EACH
(Pricing is for 100 psi)
Maximum Pressure
Product Details
- Black corrosion resistant paint steel case with flat glass window
- 2-1/2 in Face
- Bourdon Tube Style
Documents
Specifications
Diameter: 2 in
End Connection 1: NPT
End Connections: NPT
Material: Brass
Maximum Pressure: 100 psi
Maximum Temperature: 158
Pressure Class: Valve Operator
Type: Dual Scale