PROFLO®
2 in. Gas Test Gauge Assembly 0-30 psi
Part #PFGG30K | Item #4116194
$
19.59
EACH
(Pricing is for 30 psi)
Maximum Pressure
Product Details
- Features a 2" face
- Complete assembly includes gauge and air valve
- Dual scale (psi/kPa)
- Brass block and valve
- Pressure range: 0-30 PSI
Documents
Specifications
Diameter: 2 in
End Connection 1: NPT
End Connections: NPT
Material: Brass
Maximum Pressure: 30 psi
Maximum Temperature: 158
Pressure Class: 0-30#
Type: Dual Scale