2 in. Hub Plastic Drain Base

Part #PF42882  |  Item #1333320  |  Manufacturer Part #42882

$ 32.73 EACH

Fits Pipe Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Floor drain base only
  • Width 1/2" primer tap

Specifications

Drain Component Type: Drain Base

Fits Pipe Size: 2 in

Material: Plastic

Material Type: PVC

Outlet Type: Hub

Trim Ring: No

Type: PF42882