PROFLO® 2 in. IPS Plastic Escutcheon

PFPE5

Color Finish

Starting at $0.63
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-proof
  • High density polyethylene
  • Shallow, one-piece design

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
2 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday