PROFLO® 2 in. IPS Plastic Split Escutcheon

PFSEK

Color/Finish

Starting at $1.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Iron pipe size
  • Material: ABS
  • Shallow, split design

SPECIFICATIONS

Fits Pipe Size
4.38 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday