2 in. IPS Plastic Compression Coupling

You last purchased this on
 
PROFLO®

PFPCCN Series 2 in. IPS Plastic Compression Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFPCCN Series 2 in. IPS Plastic Compression Coupling

  • Fast #
  • Part #PFPCCNK
  • Item #8029032
  • Manufacturer Part #PFPCCNK
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Cold Water
Clean Bagged:
No
Collection:
PFPCCN Series
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Coupling
IAPMO Listed -:
No
Length:
7-87/100 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
150 psi
Temperature Range:
32 to 140 Deg F
WaterSense Labeled:
No