PROFLO® 2 in. MIP Raised Square Head Cut IPS Brass Plug

PFBP5RHK

Manufacturer Part #: JBP5RHK

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    PFBP5RH10

    Manufacturer Part #: PFBP5RH10

  • 1-1/4 in

    PFBP5RHH

    Manufacturer Part #: JBP5RHH

  • 1-1/2 in

    PFBP5RHJ

    Manufacturer Part #: JBP5RHJ

  • 2 in

    PFBP5RHK

    Manufacturer Part #: JBP5RHK

  • 2-1/2 in

    PFBP5RHL

    Manufacturer Part #: JBP5RHL

  • 3 in

    PFBP5RHM

    Manufacturer Part #: JBP5RHM

  • 3-1/2 in

    PFBP5RHN

    Manufacturer Part #: JBP5RHN

  • 4 in

    PFBP5RHP

    Manufacturer Part #: JBP5RHP

  • 5 in

    PFBP5RHS

    Manufacturer Part #: JBP5RHS

  • 6 in

    PFBP5RHU

    Manufacturer Part #: JBP5RHU

  • 8 in

    PFBP5RHX

    Manufacturer Part #: JBP5RHX

DESCRIPTION

  • Raised square head design
  • IPS connection
  • For residential and light commercial use
  • Not for pressure applications
  • Southern code
  • Brass construction

SPECIFICATIONS

End Connection 1
MIP
End Connections
MIP
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Head Style
Square Head
Material
Brass

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday