2 in. Pressure Gauge (0-30#)
2 in. Pressure Gauge (0-30#)
Package Quantity Info:
EA: 1 IP: 1 CA: 175-
Pick Up: 0 Available in Leesburg, VA - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel case
- End Connection: 1/4" NPT brass lower mount
- Dual scale (psi/kPa)
- Max Temperature: 158°F
- Working Temperature Range: -4°F-140°F
Documents
Specifications
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 158
- Pressure - High:
- 30
- Pressure Class:
- 0-30#
- WaterSense Labeled:
- No