PROFLO® 2 in. Pressure Gauge

PFPGK

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual scale (psi/kPa)
  • Face size: 2"
  • For non-potable use
  • Steel case

SPECIFICATIONS

Diameter
2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Material
Brass
Maximum Temperature
158
NSF Certified
No
Temperature Range
-20 to 60 Deg C (-4 to 140 Deg F)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday