12 x 12 in. PVC Floor Sink with 2 in. Drain Opening
12 x 12 in. PVC Floor Sink with 2 in. Drain Opening
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 5-3/4" deep
- Withstands water temperature up to 160 F
- 12" x 12" flange dimension
- PVC construction
- Fits PVC couplings or fitting hubs
- Grates sold separately
- For light traffic areas
- Floor mounted
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2014
- ASME:
- ASME A112.6.7-2010 (R2015)
- Basin Depth:
- 5-3/4 in
- Basin Length:
- 9-11/50 in
- Basin Width:
- 9-11/50 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Overall Length:
- 12 in
- Overall Width:
- 12 in
- Sink Bowl Size:
- 12 in x 12 in x 6-1/2 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- Sink Size, Overall:
- 12 in x 12 in x 5-3/4 in
- Type:
- PF42855
- WaterSense Labeled:
- No
- Width:
- 12 in