2 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling
This product has been replaced by
Manufacturer Part #E09200
2 in. Slip Straight Schedule 40 PVC and EPDM Fix Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 180-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Can be used in repairing broken lines or when adding additional lines or fitting
- Pipe ends must be restrained
- For cold water use only
- Max Operating Pressure: 150 psi
- IPS Spigot/IPS Socket
- Internal self-lubricating EPDM O-ring for long life and smooth movement
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber
- Material Type:
- PVC, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 40