2 Robe Hook in Oil Rubbed Bronze
2 Robe Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- WaterSense Labeled:
- No