2 Robe Hook in Polished Chrome

Part #PF6741CP  |  Item #3157770  |  Manufacturer Part #B6741100CP-FGJ1

$ 13.71 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • All metal construction
  • Double hook design
  • Overall Dimensions: 2.69 in. (H) x 2.69 in. (W) x 2.38 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Metal

Mount Type: Wall

Number of Hooks: 2

Projection: 2-3/8 in

WaterSense Labeled: No