PROFLO® 20 ga 2-Bowl Stainless Steel Kitchen Sink

PFT33227

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 14" X 16"
  • Drain diameter: 3 1/2"
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978
  • Overall size: 33" x 22"
  • Sink clips included
  • Stainless steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 7 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in x 7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday