1/2 - 3/4 in. 20 in. Galvanized Steel Pipe Support Bracket
1/2 - 3/4 in. 20 in. Galvanized Steel Pipe Support Bracket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 20 ga
- Designed exclusively to support CPVC piping
- Galvanized steel construction
- 1/2" & 3/4" holes
Documents
Specifications
- Application:
- Urinals, Hot Water Storage Tanks
- Coating:
- Galvanized
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 20 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 2 in
- Work Load Limit:
- 25 lb