200 Series Soft Trap Cover in China White

Part #PF200WH

Starting at
$ 24.88 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snapclip™ fasteners
  • Universal flexible design fits virtually all P-trap assemblies
  • E-Z tear-to-fit feature
  • Antimicrobial vinyl
  • Color/Finish: White
  • CABO/ANSI, cUPC/IAPMO and Canada barrier-free compliant
  • Made in the USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: 200 Series

Color Finish: China White

Color Finish Category: Whites

Cover Type: Soft

Product Type: Trap Cover

Type: PF200WH