200 Series Tailpiece Cover in Oil Rubbed Bronze

Part #PF203ORB  |  Item #7936104  |  Manufacturer Part #PF203ORB

$ 27.23 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multi-turn design
  • Use for toilets and sinks
  • Brass construction
  • End Connection: 5/8" OD comp X 3/8" OD comp
  • Zinc handle

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASTM Specifications: [ASTM G-21, ASTM G-22]

Application: Lavatory

Brand Model Compatibility: 1-1/4 in or 1-1/2 in Cast Brass Or Tubular P-Trap Assemblies and 3/8 in or 1/2 in Angle Stop Assemblies

Collection: 200 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Fitting Type: Reducing

Handle Type: Knob

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Plastic

Material Type: Antimicrobial Vinyl

NSF Certified: Yes

NSF Specifications: NSF 61-9

Product Type: Cover

Tub Depth: 22 in

UL Listed: No

Valve Body Style: Angle

Valve Operator: Knob

Valve Size: 5/8 in

Valve Type: Angle Supply Stop Valve