21-1/2 x 60 x 60 in. Acrylic Removable Skirt in Biscuit
21-1/2 x 60 x 60 in. Acrylic Removable Skirt in Biscuit
Frequently Purchased Together
Product Details
- Product shown with whirlpool bath (not included)
- For use with acrylic tubs
Specifications
- ADA Compliant:
- No
- AMP:
- 10.5
- ANSI:
- ANSI Z124.1 95
- ASME:
- ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
- Above Floor Rough:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 72 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 21 in
- Horsepower:
- 1-1/2 hp
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No