PROFLO® 21 x 60 x 60 in. Acrylic Corner Whirlpool Bathtub with Skirt

PFW6060SKPLA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air activated on/off switch
  • Capacity: 65 gal
  • Constructed of Lucite® acrylic
  • Drop-in installation
  • End drain
  • Measures: 72" L X 42" W X 19" H
  • Powerful pump and motor produces 1.5 hp
  • Safety suction return
  • Silent air induction for quiet operation
  • Textured slip-resistant bottom

SPECIFICATIONS

ADA Compliant
No
AMP
10.5
ANSI Specifications
ANSI Z124.1 95
ASME Specifications
ASME A112.19.7M 95, ASME A112.19.8M-87R(96)
CARB OTC LEED Compliant
No
Capacity
60 gal
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
21 in
Horsepower
1-1/2 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
115V
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday