PROFLO® 22 ga Single Hole Stainless Steel Bar Sink Stainless Steel

PFT151561

Color/Finish

(Pricing is for Stainless Steel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 22 gauge stainless steel
  • Bowl size: 15" x 15"
  • Bowl depth: 6"
  • Drain diameter: 3 1/2"
  • Sink clips included
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday