PROFLO® 22 Gauge P-Trap

PFPTB30

Inside Diameter

Starting at $17.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Box flange
  • Includes zinc nuts
  • P-trap without cleanout

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
22
Inside Diameter
1-1/2 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday