PROFLO®

23 x 21-1/2 in. Floor Mount Laundry Sink in White

Part #PFLT2123  |  Manufacturer Part #FL1-BULK W/C

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded of super compressed composite
  • Bowl size: 23"x 21 1/2"
  • Includes white baked enamel steel angle legs
  • Four inch knock-out center set faucet holes (field drilled)
  • White
  • Mounting block for clamp on faucet: PFLTBLK

Specifications

ADA Compliant: No

Center Size: 4 in

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-7/8 in

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 23 in x 21-1/2 in

Sink Installation Type: Floor Mount

Sink Material: Composite

Type: PFLT2123