24 in. Towel Bar in Polished Chrome
Gerald 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Do not use as grab bar
- EZ anchor mount installation
- One year warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Gerald
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- MA Approved -:
- No
- Mount Type:
- Concealed
- Number of Bars:
- 1
- WaterSense Labeled:
- No