PROFLO® 2.5 gpm 2-Function Hand Shower

PFHS61

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
White
Color Finish Category
Whites
Flow Rate
2.5 gpm
IAPMO Listed
No
NSF Certified
No
Showerhead Function
Dual
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday