PROFLO® 25 x 22 in. 20 ga 3-Hole Single Bowl Stainless Steel Sink in stainless Steel

PFT252273

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bowl size: 25" x 22"
  • Drain diameter: 3 1/2"
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978
  • Sink clips included
  • Stainless steel

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
25 in X 22 in X 7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday