26 in. 14 Gauge Hook On Hanger Strap

Part #PFHS26  |  Item #1376218

$ 1.16 EACH

Length:

26 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Galvanized steel construction
  • 14 ga

Specifications

Coating: Galvanized

Gauge: 14

Length: 26 in

Material: Steel

Type: PFHS26