PROFLO®
26 in. Galvanized Bracket 1/2-3/4 in. CPVC
Part #PFGB26DF | Item #3565309 | Manufacturer Part #601-26PF
$
4.66
EACH
(Pricing is for 26 in)
Length
Product Details
- Galvanized steel construction
- 20 ga
- Designed exclusively to support CPVC piping
- 1/2" & 3/4" holes
Documents
Specifications
Coating: Galvanized
Fits Pipe Size: 1/2 in - 3/4 in
Length: 26 in
Material: Steel
Type: PFGB26DF