1/4 in. x 3-1/2 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

You last purchased this on
 
PROFLO®

1/4 in. x 3-1/2 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/4 in. x 3-1/2 in. Brass Plated Steel Closet Bolts with Round Steel Washers and HEX Steel Nuts

  • Fast #
  • Part #PFC3110RW
  • Item #272656
  • Manufacturer Part #FC3110RW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nickel plated steel washers and acorn nuts
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
3-1/2 in
MA Approved -:
No
Material:
Steel
Size:
1/4 in x 3-1/2 in
UL Listed:
No
WaterSense Labeled:
No