3-1/2 in. IPS Countersunk Square Head Domestic Brass Plug

You last purchased this on
 
PROFLO®

PFBP5CSK Series 3-1/2 in. IPS Countersunk Square Head Domestic Brass Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFBP5CSK Series 3-1/2 in. IPS Countersunk Square Head Domestic Brass Plug

  • Fast #
  • Part #PFBP5CSKN
  • Item #284902
  • Manufacturer Part #JBP5CSKN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Southern code
  • For residential and light commercial use
  • Countersunk design
  • Straight fitting type
  • Not for pressure applications
  • IPS connection
  • Requires Certification

Specifications

Application:
Light Commercial, Residential
Clean Bagged:
No
Collection:
PFBP5CSK Series
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Plug, Square Head
Head Style:
Countersunk
Height:
49/100 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Weight:
0.6 lb