3-1/2 in. Pressure Gauge 0-100#

You last purchased this on
 
PROFLO®

3-1/2 in. Pressure Gauge 0-100#

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3-1/2 in. Pressure Gauge 0-100#

  • Fast #
  • Part #PFPG100N
  • Item #4116208
  • Manufacturer Part #PFPG100N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel case
  • End Connection: 1/4" NPT brass lower mount
  • Dual scale (psi/kPa)
  • Max Temperature: 158°F
  • Working Temperature Range: -4°F-140°F
  • Requires Certification

Documents


Specifications

Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MA Approved -:
No
Material:
Brass
Maximum Temperature:
158
Pressure - High:
100
WaterSense Labeled:
No