PROFLO®

3-1/2 in. Threaded Plastic Cleanout

Part #PF42817  |  Manufacturer Part #42817

Fits Pipe Size:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-1/2" MIP barrel threads
  • Barrel length allows for 1-3/4" height adjustment
  • 6" brass over and PVC barrel
  • Does not include base

Specifications

Adjustable: Yes

Cover Material: Brass

Cover Shape: Round

Drain Base Material: Plastic

Drain Component Type: Drain Top

Fits Pipe Size: 3-1/2 in

Outlet Type: Threaded

Plug Diameter: No

Type: PF42817