3 - 4 In. 500 dfu PVC Air Vent in White

Part #PFAAV500  |  Item #4146467  |  Manufacturer Part #392239

$ 43.59 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 500 DFU
  • 3" x 4" SCH 40 adapter
  • For venting 4" DWV and smaller
  • Includes screening on air inlets to protect the seal
  • ASSE 1050;ASSE 1051
  • ASTM D-2661;ASTM D-2665
  • NSF 14
  • Made in the USA

Specifications

ASSE Standards: [ASSE 1050, ASSE 1051]

ASTM Specifications: [ASTM D-2661, ASTM D-2665]

Color Finish: White

Color Finish Category: Whites

DFU: 500

Fits Pipe Size: 3 in - 4 In

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Type: PFAAV500

Valve Material: Plastic