3 - 4 in. Plastic General Purpose Drain

You last purchased this on
 
PROFLO®

3 - 4 in. Plastic General Purpose Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 - 4 in. Plastic General Purpose Drain

  • Fast #
  • Part #PF42931
  • Item #1595007
  • Manufacturer Part #42931
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Strainer: 5"
  • Fits over or inside SCH40 pipe
  • Size: 3" or 4"
  • Standard height
  • Removable strainer
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2020
Adjustable:
No
CSA Certified:
CSA B125.2-20
Construction:
Non-Membrane
Diameter:
14 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Diameter:
4 in
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
3 in - 4 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
5 in
Grate Shape:
Round
MA Approved -:
Yes
Material:
Plastic
WaterSense Labeled:
No