PROFLO®
3 - 4 in. Plastic Nickel General Purpose Drain
Part #PF42932 | Item #1595008 | Manufacturer Part #42932
Fits Pipe Size:
3 in - 4 inProduct Details
- Size: 3" or 4"
- Strainer: 5"
- Fits over or inside SCH40 pipe
- Removable strainer
- Standard height
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: [Commercial, General Purpose]
Construction: Non-Membrane
Diameter: 14 in
Drain Base Height: 2-1/4 in
Drain Base Material: Plastic
Drain Base Material Type: ABS
Drain Base Width: 5 in
Drain Diameter: 4 in
Fits Pipe Size: 3 in - 4 in
Grate Color Finish: Nickel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Diameter: 5 in
Grate Shape: Round
IAPMO Listed: No
Material: Plastic
Trap Primer Connection: No
Type: PF42932
UL Listed: No